TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT213-40

  • ERIKS:13163826
  • Manufacturer:087796078215
Image 1
Save to list

€117.83/ pieceexcl. VAT

€142.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.1/2 in
Length
224 mm
Height
167 mm
Shaft height
137 mm
Built-in size
151 mm
Bearing
UC213-40
Dynamic load rating
57200 N
Static load rating
40100 N