TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT212-38

  • ERIKS:13163830
  • Manufacturer:087796139626
Image 1
Save to list

€102.58/ pieceexcl. VAT

€124.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.3/8 in
Length
194 mm
Height
146 mm
Shaft height
119 mm
Built-in size
130 mm
Bearing
UC212-38
Dynamic load rating
52400 N
Static load rating
36200 N