

€89.19/ pieceexcl. VAT
€107.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 16 |
Shaft diameter | 2.1/4 in |
Length | 194 mm |
Height | 146 mm |
Shaft height | 119 mm |
Built-in size | 130 mm |
Bearing | UC212-36 |
Dynamic load rating | 52400 N |
Static load rating | 36200 N |