TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT211-34

  • ERIKS:13163834
  • Manufacturer:087796139657
Image 1
Save to list

€77.56/ pieceexcl. VAT

€93.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.1/8 in
Length
171 mm
Height
146 mm
Shaft height
106 mm
Built-in size
130 mm
Bearing
UC211-34
Dynamic load rating
43400 N
Static load rating
29400 N