

€67.52/ pieceexcl. VAT
€81.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 14 |
Shaft diameter | 2 in |
Length | 179 mm |
Height | 117 mm |
Shaft height | 90 mm |
Built-in size | 102 mm |
Bearing | UC210-32 |
Dynamic load rating | 35100 N |
Static load rating | 23300 N |