TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT209-27

  • ERIKS:13163842
  • Manufacturer:087796139596
Image 1
Save to list

€48.53/ pieceexcl. VAT

€58.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 12
Shaft diameter
1.11/16 in
Length
144 mm
Height
117 mm
Shaft height
87 mm
Built-in size
102 mm
Bearing
UC209-27
Dynamic load rating
34100 N
Static load rating
21300 N