TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT207

  • ERIKS:13163852
  • Manufacturer:087796076235
Image 1
Save to list

€34.52/ pieceexcl. VAT

€41.77incl. VAT

12 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 12
Shaft diameter
35 mm
Length
129 mm
Height
102 mm
Shaft height
78 mm
Built-in size
89 mm
Bearing
UC207
Dynamic load rating
25700 N
Static load rating
15400 N