TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT206-19

  • ERIKS:13163854
  • Manufacturer:087796076228
Image 1
Save to list

€31.69/ pieceexcl. VAT

€38.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
1.3/16 in
Length
113 mm
Height
102 mm
Shaft height
70 mm
Built-in size
89 mm
Bearing
UC206-19
Dynamic load rating
19500 N
Static load rating
11300 N