

€28.51/ pieceexcl. VAT
€34.50incl. VAT
16 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M10 |
Shaft diameter | 30 mm |
Length | 113 mm |
Height | 102 mm |
Shaft height | 70 mm |
Built-in size | 89 mm |
Bearing | UC206 |
Dynamic load rating | 19500 N |
Static load rating | 11300 N |