

€27.16/ pieceexcl. VAT
€32.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M10 |
Shaft diameter | 15/16 in |
Length | 97 mm |
Height | 89 mm |
Shaft height | 62 mm |
Built-in size | 76 mm |
Bearing | UC205-15 |
Dynamic load rating | 14000 N |
Static load rating | 7900 N |