TIMKEN

TIMKEN Take-Up Unit Setscrew Locking UCT204-12

  • ERIKS:13163861
  • Manufacturer:087796076150
Image 1
Save to list

€24.54/ pieceexcl. VAT

€29.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCT
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
3/4 in
Length
94 mm
Height
89 mm
Shaft height
61 mm
Built-in size
76 mm
Bearing
UC204-12
Dynamic load rating
12800 N
Static load rating
6700 N