






€625.65/ pieceexcl. VAT
€757.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCST |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 1.15/16 in |
Length | 143 mm |
Height | 117 mm |
Shaft height | 87 mm |
Built-in size | 102 mm |
Bearing | SUC210-31/FVSL613 |
Dynamic load rating | 29800 N |
Static load rating | 18600 N |