






€549.42/ pieceexcl. VAT
€664.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCST |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 45 mm |
Length | 137 mm |
Height | 117 mm |
Shaft height | 85 mm |
Built-in size | 102 mm |
Bearing | SUC209/FVSL613 |
Dynamic load rating | 27800 N |
Static load rating | 16200 N |