TIMKEN

TIMKEN Take-Up Unit Setscrew Locking SUCST209/F

  • ERIKS:13595980
  • Manufacturer:013992250506
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€427.17/ pieceexcl. VAT

€516.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCST
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
45 mm
Length
137 mm
Height
117 mm
Shaft height
85 mm
Built-in size
102 mm
Bearing
SUC209/F
Dynamic load rating
27800 N
Static load rating
16200 N