TIMKEN

TIMKEN Take-Up Unit Setscrew Locking SUCST207-20/F

  • ERIKS:13595986
  • Manufacturer:013992247063
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€319.73/ pieceexcl. VAT

€386.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCST
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.1/4 in
Length
119 mm
Height
102 mm
Shaft height
75 mm
Built-in size
89 mm
Bearing
SUC207-20/F
Dynamic load rating
21800 N
Static load rating
12300 N