TIMKEN

TIMKEN Take-Up Unit Setscrew Locking SUCST206/F

  • ERIKS:13595975
  • Manufacturer:013992250353
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€258.26/ pieceexcl. VAT

€312.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCST
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
30 mm
Length
106 mm
Height
102 mm
Shaft height
67 mm
Built-in size
89 mm
Bearing
SUC206/F
Dynamic load rating
16500 N
Static load rating
9050 N