TIMKEN

TIMKEN Take-Up Unit Setscrew Locking SUCST205-16/FVSL613

  • ERIKS:14072225
  • Manufacturer:013992247230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€247.08/ pieceexcl. VAT

€298.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCST
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1 in
Length
93 mm
Height
89 mm
Shaft height
60 mm
Built-in size
76 mm
Bearing
SUC205-16/FVSL613
Dynamic load rating
11900 N
Static load rating
6300 N