






€158.00/ pieceexcl. VAT
€191.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCST |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 3/4 in |
Length | 89 mm |
Height | 89 mm |
Shaft height | 59 mm |
Built-in size | 76 mm |
Bearing | SUC204-12/F |
Dynamic load rating | 10900 N |
Static load rating | 5350 N |