TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT214-44

  • ERIKS:14195689
  • Manufacturer:013992171382
Image 1
Save to list

€180.79/ pieceexcl. VAT

€218.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/4 in
Length
224 mm
Height
167 mm
Shaft height
137 mm
Built-in size
151 mm
Bearing
UEL214-44