TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT214

  • ERIKS:14195688
  • Manufacturer:013992171436
Image 1
Save to list

€169.38/ pieceexcl. VAT

€204.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
224 mm
Height
167 mm
Shaft height
137 mm
Built-in size
151 mm
Bearing
UEL214