TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT213-40

  • ERIKS:14195687
  • Manufacturer:013992171283
Image 1
Save to list

€150.82/ pieceexcl. VAT

€182.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/2 in
Length
224 mm
Height
167 mm
Shaft height
137 mm
Built-in size
151 mm
Bearing
UEL213-40