TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT212-36

  • ERIKS:14195684
  • Manufacturer:013992171139
Image 1
Save to list

€114.17/ pieceexcl. VAT

€138.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/4 in
Length
194 mm
Height
146 mm
Shaft height
119 mm
Built-in size
130 mm
Bearing
UEL212-36