

€93.35/ pieceexcl. VAT
€112.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 2.1/8 in |
Length | 171 mm |
Height | 146 mm |
Shaft height | 106 mm |
Built-in size | 130 mm |
Bearing | UEL211-34 |