TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT210-30

  • ERIKS:14195677
  • Manufacturer:013992170781
Image 1
Save to list

€75.45/ pieceexcl. VAT

€91.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.7/8 in
Length
149 mm
Height
117 mm
Shaft height
90 mm
Built-in size
102 mm
Bearing
UEL210-30