TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT210

  • ERIKS:14195676
  • Manufacturer:013992171948
Image 1
Save to list

€66.88/ pieceexcl. VAT

€80.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
149 mm
Height
117 mm
Shaft height
90 mm
Built-in size
102 mm
Bearing
UEL210