

€54.82/ pieceexcl. VAT
€66.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.9/16 in |
Length | 144 mm |
Height | 114 mm |
Shaft height | 88 mm |
Built-in size | 102 mm |
Bearing | UEL208-25 |