TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT207

  • ERIKS:14195664
  • Manufacturer:013992170330
Image 1
Save to list

€44.18/ pieceexcl. VAT

€53.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
129 mm
Height
102 mm
Shaft height
78 mm
Built-in size
89 mm
Bearing
UEL207