TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT206-19

  • ERIKS:14195662
  • Manufacturer:013992170088
Image 1
Save to list

€40.57/ pieceexcl. VAT

€49.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/16 in
Length
113 mm
Height
102 mm
Shaft height
70 mm
Built-in size
89 mm
Bearing
UEL206-19