TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT205-16

  • ERIKS:14195659
  • Manufacturer:013992169938
Image 1
Save to list

€36.03/ pieceexcl. VAT

€43.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1 in
Length
97 mm
Height
89 mm
Shaft height
62 mm
Built-in size
76 mm
Bearing
UEL205-16