TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar UELT205

  • ERIKS:14195656
  • Manufacturer:013992170095
Image 1
Save to list

€29.92/ pieceexcl. VAT

€36.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
97 mm
Height
89 mm
Shaft height
62 mm
Built-in size
76 mm
Bearing
UEL205