

€25.88/ pieceexcl. VAT
€31.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Length | 94 mm |
Height | 89 mm |
Shaft height | 61 mm |
Built-in size | 76 mm |
Bearing | UEL202 |