TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar RTU1 3/8

  • ERIKS:13164199
  • Manufacturer:087796058910
Image 1
Save to list

€249.62/ pieceexcl. VAT

€302.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RTU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/8 in
Height
104.8 mm
Shaft height
74.6 mm