TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar RTU1 15/16

  • ERIKS:13164204
  • Manufacturer:087796060746
Image 1
Save to list

€327.88/ pieceexcl. VAT

€396.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RTU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.15/16 in
Height
120.6 mm
Shaft height
91.3 mm