TIMKEN

TIMKEN Take-Up Unit Eccentric Locking Collar RTU 3/4

  • ERIKS:13164212
  • Manufacturer:087796056800
Image 1
Save to list

€206.34/ pieceexcl. VAT

€249.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RTU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3/4 in
Height
92.1 mm
Shaft height
67.5 mm