TIMKEN

TIMKEN Take-Up Unit Adapter Sleeve Locking UKT216

  • ERIKS:14195768
  • Manufacturer:013992169020
Image 1
Save to list

€215.87/ pieceexcl. VAT

€261.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UKT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
235 mm
Height
184 mm
Shaft height
140 mm
Built-in size
165 mm
Bearing
UK216