TIMKEN

TIMKEN Take-Up Unit Adapter Sleeve Locking UKT206

  • ERIKS:14195759
  • Manufacturer:013992168221
Image 1
Save to list

€29.94/ pieceexcl. VAT

€36.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UKT
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
113 mm
Height
102 mm
Shaft height
70 mm
Built-in size
89 mm
Bearing
UK206