
€4,385.27/ pieceexcl. VAT
€5,306.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TA |
Inner Diameter | 363 mm |
Outer Diameter | 443.5 mm |
Width | 83 mm |
Material | NBR/steel |
Operating temperature | from -40 to 100 °C |