TIMKEN

TIMKEN Taconite seal TA617

  • ERIKS:12842093
  • Manufacturer:087796318649
Image 1
Save to list

€247.91/ pieceexcl. VAT

€299.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TA
Inner Diameter
75.07 mm
Outer Diameter
165.5 mm
Width
43 mm
Material
NBR/steel
Operating temperature
from -40 to 100 °C