TIMKEN

TIMKEN Taconite seal TA610

  • ERIKS:12842062
  • Manufacturer:087796318588
Image 1
Save to list

€98.98/ pieceexcl. VAT

€119.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TA
Inner Diameter
45.07 mm
Outer Diameter
99 mm
Width
35 mm
Material
NBR/steel
Operating temperature
from -40 to 100 °C