
€76.64/ pieceexcl. VAT
€92.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TA |
Inner Diameter | 35.07 mm |
Outer Diameter | 89 mm |
Width | 34 mm |
Material | NBR/steel |
Operating temperature | from -40 to 100 °C |