
€83.40/ pieceexcl. VAT
€100.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TA |
Inner Diameter | 30.07 mm |
Outer Diameter | 78 mm |
Width | 34 mm |
Material | NBR/steel |
Operating temperature | from -40 to 100 °C |