TIMKEN

TIMKEN Taconite seal TA520

  • ERIKS:12841985
  • Manufacturer:087796378025
Image 1
Save to list

€379.09/ pieceexcl. VAT

€458.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TA
Inner Diameter
90.07 mm
Outer Diameter
165.5 mm
Width
43 mm
Material
NBR/steel
Operating temperature
from -40 to 100 °C