TIMKEN

TIMKEN Taconite seal TA507

  • ERIKS:12841913
  • Manufacturer:087796318328
Image 1
Save to list

€172.89/ pieceexcl. VAT

€209.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TA
Inner Diameter
30.07 mm
Outer Diameter
73 mm
Width
34 mm
Material
NBR/steel
Operating temperature
from -40 to 100 °C