TIMKEN

TIMKEN Split Hanger Housing Light Series LSM60HG

  • ERIKS:24044191
  • Manufacturer:013992030122
Image 1
Image 2
Image 1
Image 2
Hanger Bearing Housing used for mounting split roller bearings in screw conveyor shaft applications. Manufactured in Grade 250 (BS EN1561:1997) Cast Iron it can be mounted from the conveyor cross bracing or other suitable surface.
Save to list

€360.83/ pieceexcl. VAT

€436.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
HG
Shaft diameter
60 mm
Bearing Width
60 mm
Diameter, housing
135 mm
Width housing
108 mm
Shaft height
82 mm
Mounting hole
M 30
Suspension width
50 mm
Housing material
Cast iron
Execution
Light Series