




€334.29/ pieceexcl. VAT
€404.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | HG |
Shaft diameter | 45 mm |
Bearing Width | 60 mm |
Diameter, housing | 117 mm |
Width housing | 108 mm |
Shaft height | 76 mm |
Mounting hole | M 30 |
Suspension width | 50 mm |
Housing material | Cast iron |
Execution | Light Series |