




€1,071.18/ pieceexcl. VAT
€1,296.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | HG |
Shaft diameter | 4.7/16 in |
Bearing Width | 90 mm |
Bearing Width | 3.543 in |
Diameter, housing | 232 mm |
Diameter housing | 9.1 in |
Width housing | 156 mm |
Width housing | 6.1 in |
Shaft height | 140 mm |
Shaft height | 5.5 in |
Mounting hole | M 36 |
Suspension width | 76 mm |
Suspension width | 3 in |
Housing material | Cast iron |
Execution | Light Series |