TIMKEN

TIMKEN Split Hanger Housing Light Series LSE403HG

  • ERIKS:24044218
  • Manufacturer:013992026705
Image 1
Image 2
Image 1
Image 2
Light series hanger unit used for mounting split roller bearings.
Save to list

€1,071.18/ pieceexcl. VAT

€1,296.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
HG
Shaft diameter
4.3/16 in
Bearing Width
90 mm
Bearing Width
3.543 in
Diameter, housing
232 mm
Diameter housing
9.1 in
Width housing
156 mm
Width housing
6.1 in
Shaft height
140 mm
Shaft height
5.5 in
Mounting hole
M 36
Suspension width
76 mm
Suspension width
3 in
Housing material
Cast iron
Execution
Light Series