




€737.77/ pieceexcl. VAT
€892.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | HG |
Shaft diameter | 4 in |
Bearing Width | 85 mm |
Bearing Width | 3.346 in |
Diameter, housing | 203 mm |
Diameter housing | 8 in |
Width housing | 152 mm |
Width housing | 6 in |
Shaft height | 128 mm |
Shaft height | 5 in |
Mounting hole | M 36 |
Suspension width | 76 mm |
Suspension width | 3 in |
Housing material | Cast iron |
Execution | Light Series |