




€542.27/ pieceexcl. VAT
€656.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | HG |
Shaft diameter | 3.1/2 in |
Bearing Width | 75 mm |
Bearing Width | 2.953 in |
Diameter, housing | 178 mm |
Diameter housing | 7 in |
Width housing | 146 mm |
Width housing | 5.7 in |
Shaft height | 114 mm |
Shaft height | 4.5 in |
Mounting hole | M 36 |
Suspension width | 76 mm |
Suspension width | 3 in |
Housing material | Cast iron |
Execution | Light Series |