

€1,773.29/ pieceexcl. VAT
€2,145.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | F |
Construction type | Round |
Housing material | Cast iron |
Outer Diameter | 534 mm |
Pitch circle | 466 mm |
Number of bolt holes | 4-hole |
Thread Size | M 24 |